Shop All Facility Signs
Brady
Facility Sign, Plastic, 7X10", Blk/Wht, Width: 10", 128209
Mfr # 128209
Zoro # G8625957
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Before You Leave... Take A Minute To Clean
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 128209
- Zoro # G8625957
- UPC # 754473769727
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Facility Sign |
Header | No Header |
Legend | Before You Leave... Take A Minute To Clean |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Before You Leave... Take A Minute To Clean, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Cut Resistant Arm Guard, L, 9 In. L, PR (CN 820-9 L)
- 3M Cartridge, Bayonet, OV, CL, HC, SD, HF, HS, CD, FM, AM, MA, Olive, 2 PK, NIOSH (6006)
- ACCUFORM OSHA DANGER PLASTIC BARRICADE TAPE MPT12 (MPT12)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (2CDY9)
- BRADY Sign, Restroom, 7X7", Bk/Wht, Sym, Surf, Thickness: 0.010", 88530 (88530)
- BRADY First Aid Sign, 7X10", Blk and Grn/Wht, Operating Temp. Range: -40 Degrees to 176 Degrees F, 127429 (127429)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Plastic, Rectangle, English (127384)
- BRADY Caution Tag, 5 3/4 in Height, 3 in Width, English (86430)
- BRADY Equipment Sign, 7"X10", Plastic, 95008 (95008)
- BRADY Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (122390)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Allowed Sign, Portrait (OS-NS-P-710-V-14558)
- Brady Facility Signs