Shop All Facility Signs
Brady
Facility Sign, Plastic, 14 x10, Grn/Blk/Wht, Width: 10", 129391
Mfr # 129391
Zoro # G7390560
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aerosols
- Legend No legend
- Height 14"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 129391
- Zoro # G7390560
- UPC # 754473784614
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Facility Sign |
Header | Aerosols |
Legend | No legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.060" |
Header Background Color | Green |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Facility Sign, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Aerosols, Legend No Legend, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Tower Water Return, PK5, 7286-1-PK (7286-1-PK)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300ft x 12 In (TF12B300-200)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, XL (62662)
- MELLOW WALK SAFETY Size 8 Womens Engineer Boot Steel Work Boot (412109BLK080)
- BRADY Personal Hygiene Sign, 47587 (47587)
- BRADY Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (122390)
- BRADY Sign, Safety Reminder, 10X14, Red/White, 122297 (122297)
- BRADY Restroom Sign, Eng, Plastic, 7 x10, Wht/Blue, 123880 (123880)
- BRADY Fire Exit Sign, 7X10", Red/White, Height: 7", 127232 (127232)
- BRADY Caution Sign, 10X14", Bk/Yel, Eng, Text, Thickness: 0.010", 85581 (85581)
- HY-KO Open/Closed (Reversible) Sign 15" x 19", 5PK (A20707)
- Brady Signs