Shop All Facility Signs
Brady
Facility Sign, Alum, 7X10", Blue/Wht, 128220
Mfr # 128220
Zoro # G8441671
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Before You Leave
- Legend Please Clean Up
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 128220
- Zoro # G8441671
- UPC # 754473769833
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Facility Sign |
Header | Before You Leave |
Legend | Please Clean Up |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Legend Color | White |
Sign Legend Color | Blue |
Header Background Color | Blue |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Legend Style | Text |
Sign Legend Text Color | Blue |
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Before You Leave, Legend Please Clean Up, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-POUR 9 in. L Plastic Flexible Gas Can Spout (10050)
- GENUINE GRIP Boots, 10, EE, White, Plain, Womens, PR (385-10W)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, Medium (34-500/M)
- NMC Caution Propane Extremely Flammable Sign, C587PB (C587PB)
- BRADY Caution Sign, 7"HX10"W, Low Headroom, 143990 (143990)
- BRADY Safety Shower Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English (127380)
- BRADY Facility Sign, Alum, 10X14 ", Red/Wht, 123818 (123818)
- BRADY Caution Tag, 5 3/4 in Height, 3 in Width, English (86430)
- BRADY Sign, Eye Wash, 10X14", Grn/Wht, Eng, Surf, Height: 10", 43481 (43481)
- BRADY Sign, Caution, 7X10", Black/Yellow, Legend: Watch Your Head, 127718 (127718)
- NMC Breathing Air Emergency Use.., N248RB (N248RB)
- Brady Facility Signs