Shop All Security & Access Signs
Brady
Facility Sign, 18 in Height, 18 in Width, Plastic, Octagon, English
Mfr # 124531
Zoro # G8473460
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Stop Authorized Personnel Only Beyond This Point
- Width 18 in
- Height 18 in
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 124531
- Zoro # G8473460
- UPC # 754473809133
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Facility Sign |
Header | Stop |
Legend | Stop Authorized Personnel Only Beyond This Point |
Sign Shape | Octagon |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Header Background Color | Red |
ANSI Compliant | No |
Legend Style | Text |
Sign Legend Color | Red |
Standards | ASTM D 1593; D.O.T. MUTCD 2009 |
Double-Sided | No |
OSHA Compliant | No |
Sign Legend Text Color | Red |
Description
Facility Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 18 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Authorized Personnel Only Beyond This Point, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- BRADY Number Tag, Brass, Series FP 251-275, PK25 (23677)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-2XL)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, 18G HPPE, Reinforced Thumb, Size XL, 12PK (GL606DPCXL)
- BRADY Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 22142 (22142)
- BRADY Facility Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (127094)
- BRADY Bilin Sfty Sgn, 14X10", Blk and Ble/Wht (125072)
- BRADY Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (40649)
- BRADY Bilingual Safety Sign, 12 in Height, 18 in Width, Plastic, Rectangle, English, Spanish (124644)
- BRADY Security Sign, 10X7", White/Red, Width: 7" (123484)
- NMC Danger Authorized Personnel Only Sign - Bilingual, ESD9RB (ESD9RB)
- Brady Security & Access Signs