Shop All Facility Signs
Brady
Facility Sign, 14X10, English, 38072
Mfr # 38072
Zoro # G8471071
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Rush Job Calendar
- Legend 1. Every Job Is In A Rush.
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38072
- Zoro # G8471071
- UPC # 754473380724
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Facility Sign |
Header | Rush Job Calendar |
Legend | 1. Every Job Is In A Rush. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.06 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Header Legend Color | Black |
Legend Style | Symbol and Text |
Double-Sided | No |
Header Background Color | White |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Facility Sign, Sign Subject Matter Safety Incentive and Motivational, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Rush Job Calendar, Legend 1. Every Job Is In A Rush., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SB2820ST)
- KONG USA Duck (88800NN00KK)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- 3M DBI-SALA Suspension Trauma Safety Straps, Fire Resistant (9505712)
- BRADY Danger Sign 10X14, Sign Material: Polyester, 126269 (126269)
- BRADY Spill Station Sign, 8" Height, 8" Width, Acrylic, Square, English (V1SR03A)
- BRADY Sign, Facility, Rest Rooms, Picto, 10X7, Width: 7", 47691 (47691)
- BRADY Emergency Sign, 10X14", Blk and Ble/White, Width: 14", 127354 (127354)
- BRADY Admittance Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (22178)
- BRADY Equipment Sign, 7"X10", Plastic, 95008 (95008)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469A87 (469A87)
- Brady Facility Signs