Shop All Electrical Lockout Devices
Brady
EZ PANEL 8 IN STANDARD LOCK RAIL, PK6
Mfr # 51260
Zoro # G6220383
product price: $50.19
/pk 6, $8.37/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Circuit Breaker Voltage 480/600
- Length 8 in
- Lockout Type Component
- Material Fiberglass Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 51260
- Zoro # G6220383
- UPC # 754473512606
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
Length | 8 in |
Overall Height | 0.8 in |
Dimensions (L x W x H) | 8 in x 0.8 in |
Overall Length | 8 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Details
Item | EZ Panel Lock Rails, Self-Adhesive |
Color | Yellow |
Circuit Breaker Voltage | 480/600 |
Lockout Type | Component |
Material | Fiberglass Reinforced Nylon |
For Use With | Circuit Breakers, EZ Panel Loc System |
Includes | Multi-Pole Configurations, Single-Pole Configurations |
Standards | ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
Includes Cable Tie Slot | No |
Product Type | Lock Rail |
Maximum Number of Padlocks | 15 |
Resistance Properties | Chemical Resistant |
TagLock Source Attribute | 51260 |
For Voltage | 480/600V AC |
Description
EZ Panel Lock Rails, Self-Adhesive, Product Type Lock Rail, For Use With Circuit Breakers, EZ Panel Loc System, Includes Multi-Pole Configurations, Single-Pole Configurations, Color Yellow, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage 480/600V AC, Material Fiberglass Reinforced Nylon, Maximum Number of Padlocks 15, Overall Height 0.8 in, Overall Length 8 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BP (DL40BP)
- EDGE Latex Free Glove, 48126VP Loose, 10, PR (48-126VP)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Small (PW9230S)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1500-RD_10X7 (U5-1500-RD_10X7)
- BRADY Breaker Lockout Pin Out Standard, PK6 (90845)
- BRADY Circuit Breaker Lockout, Electrical Panel, ABS Plastic/Stainless Steel, 120/277V AC, Red (151633)
- BRADY Breaker Lockout Single Pole, PK6 (BL01-6)
- BRADY Wall Switch Lockout, Red, 9/32 In. Dia. (65392)
- BRADY Plug Lockout, Yellow (65695)
- BRADY USSC2 Modular Fuse Lockout 2/Pack, 2PK (149282)
- MASTER LOCK Mini Circuit Breaker LO, Pin-In, Standard (S2392)
- Brady Electrical Lockout Devices