Shop All Eyewash and Shower Parts and Accessories
Brady
Eyewash Tester, Clear
Mfr # 2940LS
Zoro # G3975106
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Testers and Cleaning Kits
- Height 6 in
- For Use With Eyewash Stations
- Length 1/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 2940LS
- Zoro # G3975106
- UPC # 754473946852
- Country of Origin Mexico
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 6 in |
Length | 1/4 in |
Width | 4 in |
Depth | 1/4 in |
Details
Sub-Category | Testers and Cleaning Kits |
For Use With | Eyewash Stations |
Material | Plastic |
Color | Clear |
Item | Eyewash Tester |
Accessory Type | Eyewash Tester |
Description
Eyewash Tester, Color Clear, For Use With Eyewash Stations, Material Plastic, Depth 1/4 in, Height 6 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Realtree EDGE Apex Zip Mid Boot (AXWZRTE M 090)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1368-RD_14X10 (U5-1368-RD_14X10)
- INDUSTRIAL SCIENTIFIC Docking Station, VentisMX4, CloudConnected (18109327-131)
- CENTURION Label Monarch White 1131Gn (1131WINK)
- BRADY Brady® 86615 Emergency Shower & Eye Wash Test Record Tag, 2 Sided, 10/Pkg, Polyester, 4"W x 7"H (86615)
- BRADY Brady® 86560 Emergency Shower & Eye Wash Test Record Tag, Polyester, 3"W x 5-3-3/4"H, 10/Pkg (86560)
- BRADY Brady® 86446 Emergency Shower & Eye Wash Test Record Tag, 10/Pkg, HD Polyester, 3"W x 5-3/4"H (86446)
- SPEAKMAN Hot Valve Icon 1/4 Turn 4 In.cs (RPG05-0904)
- PHYSICIANSCARE Personal Eye Wash Bottle, 8 oz. (24-050)
- GUARDIAN EQUIPMENT Sign, Eye Wash/drench Hose, Ge (250-010G)
- GUARDIAN EQUIPMENT Valve, Freeze Protection, 1/2 (600-540)
- Brady Eyewash Stations and Shower Equipment