Shop All Eyewash Stations
Brady
Eyewash Station in Green
Mfr # PD995E
Zoro # G4891765
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 6 in
- Color Green
- Includes (1) 32 oz Eyewash Bottle
- Bottle Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PD995E
- Zoro # G4891765
- UPC # 754473457983
- Country of Origin Mexico
- Category Eyewash Stations
Dimensions
Height | 10 in |
Width | 6 in |
Bottle Size | 32 oz |
Depth | 7 1/4 in |
Housing Sz (H x W x D) | 10 1/4 in x 6 1/4 in x 7 in |
Housing Width | 6 1/4 in |
Housing Depth | 7 in |
Housing Height | 10 1/4 in |
Details
Item | Single Use Eyewash Station |
Color | Green |
Includes | (1) 32 oz Eyewash Bottle |
Material | Acrylic |
Features | Proper Usage Instructions On The Door, Station Can Be Wall or Table Mounted |
Housing Cap. | 32 oz Bottles |
Brands | BRADY |
Activation Style | with Proper Usage Instructions On The Door |
Housing Included | Yes |
Number of Bottles Included | 1 |
Housing Material | Acrylic |
Description
Single Use Eyewash Station, Bottle Size 32 oz, Features Proper Usage Instructions On The Door, Station Can Be Wall or Table Mounted, Housing Depth 7 in, Housing Height 10 1/4 in, Housing Width 6 1/4 in, Housing Material Acrylic, Includes (1) 32 oz Eyewash Bottle, Number of Bottles Included 1, Color Green, Housing Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Ovrboots, XL, Fits Size 15 to 16, Molded, PR (17853)
- LYLE Diesel Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle (LCU4-0392-RD_10X7)
- IMPACTO Anti-Fatigue Molded Insole, Men 12-13, PR (MEM1213)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (11), 100 PK, Black (D13-05-011-100)
- BRADY Eyewash Station in Clear (PD994E)
- BRADY Eyewash Station in Green (PD997E)
- BRADY Eyewash Station in Clear (PD996E)
- HAWS Wall Mounted Eyewash Station No Bowl (7324)
- BRADLEY Self Contained Eyewash 15 gal. (S19-788)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-8-4WH)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-495)
- Brady Eyewash Stations and Shower Equipment