Shop All Eyewash Stations
Brady
Eyewash Station in Clear
Mfr # PD996E
Zoro # G4891774
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 10 1/4 in
- Color Clear
- Includes (2) 32 oz Eyewash Bottles
- Bottle Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PD996E
- Zoro # G4891774
- UPC # 754473457990
- Country of Origin Mexico
- Category Eyewash Stations
Dimensions
Height | 10 in |
Width | 10 1/4 in |
Bottle Size | 32 oz |
Depth | 7 in |
Housing Height | 13 in |
Housing Depth | 10 1/2 in |
Housing Width | 13 in |
Housing Sz (H x W x D) | 13 in x 13 in x 10 1/2 in |
Details
Item | Single Use Eyewash Station |
Color | Clear |
Includes | (2) 32 oz Eyewash Bottles |
Material | Acrylic |
Features | Proper Usage Instructions On The Door, Station Can Be Wall or Table Mounted |
Number of Bottles Included | 2 |
Brands | BRADY |
Housing Cap. | 32 oz Bottles |
Housing Included | Yes |
Housing Material | Acrylic |
Activation Style | with Proper Usage Instructions On The Door |
Description
Single Use Eyewash Station, Bottle Size 32 oz, Features Proper Usage Instructions On The Door, Station Can Be Wall or Table Mounted, Housing Depth 10 1/2 in, Housing Height 13 in, Housing Width 13 in, Housing Material Acrylic, Includes (2) 32 oz Eyewash Bottles, Number of Bottles Included 2, Color Clear, Housing Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Wear Goggles & Rubber Gloves Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-WS-D-1218-L-12913)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217M)
- OCCUNOMIX Two Tone Jacket, Unisex, 2XL, Yellow (LUX-350-JB2-Y2X)
- KLEENGUARD Coveralls, 4Xl, 21 PK, White, KleenGuard(TM) A30, Zipper (46107)
- BRADY Eyewash Station in Clear (PD994E)
- BRADY Eyewash Station in Green (PD995E)
- BRADY Eyewash Station in Green (PD997E)
- GUARDIAN EQUIPMENT Heated Eyewash Station, 16 gal., 0.5 gpm (G1540HTR)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1201)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274HD)
- HAWS Wall Mounted Eyewash Station ABS Plastic (7260B-7270B)
- Brady Eyewash Stations and Shower Equipment