Shop All Eyewash Stations
Brady
Eyewash Station in Clear
Mfr # PD994E
Zoro # G4891756
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 6 in
- Color Clear
- Includes (1) 32 oz Eyewash Bottle
- Bottle Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PD994E
- Zoro # G4891756
- UPC # 754473457969
- Country of Origin Mexico
- Category Eyewash Stations
Dimensions
Height | 10 in |
Width | 6 in |
Bottle Size | 32 oz |
Depth | 7 1/4 in |
Housing Height | 10 1/4 in |
Housing Width | 6 1/4 in |
Housing Sz (H x W x D) | 10 1/4 in x 6 1/4 in x 7 in |
Housing Depth | 7 in |
Details
Item | Single Use Eyewash Station |
Color | Clear |
Includes | (1) 32 oz Eyewash Bottle |
Material | Acrylic |
Features | Proper Usage Instructions On The Door, Station Can Be Wall or Table Mounted |
Housing Cap. | 32 oz Bottles |
Brands | BRADY |
Activation Style | with Proper Usage Instructions On The Door |
Housing Included | Yes |
Housing Material | Acrylic |
Number of Bottles Included | 1 |
Description
Single Use Eyewash Station, Bottle Size 32 oz, Features Proper Usage Instructions On The Door, Station Can Be Wall or Table Mounted, Housing Depth 7 in, Housing Height 10 1/4 in, Housing Width 6 1/4 in, Housing Material Acrylic, Includes (1) 32 oz Eyewash Bottle, Number of Bottles Included 1, Color Clear, Housing Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Cotton/Fleece, Black (6850)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-113-427)
- C.H. HANSON Number Stamp Set, Rnd Face, 3/16" (26121)
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- BRADY Eyewash Station in Green (PD997E)
- BRADY Eyewash Station in Green (PD995E)
- BRADY Eyewash Station in Clear (PD996E)
- FIRST AID ONLY Eyewash Station, Single 32 oz. Screw Cap Bottle (24-202-001)
- SPEAKMAN Wall Mounted Eyewash W/ Stainless Steel Bowl W/ P-Trap (SE-582-PT)
- SPEAKMAN Select Series SE-400 Eye & Face Wash SS Bowl Wall Mount System (SE-400)
- HONEYWELL Fendall Porta Stream® I; Eyesaline Eyewash Station in Green (32-000100-0000)
- Brady Eyewash Stations