Shop All Facility Signs
Brady
Eye Wash Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 49010
Zoro # G7419400
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Legend Eye Wash Station.
- Height 14 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49010
- Zoro # G7419400
- UPC # 754473490102
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Eye Wash Sign |
Header | Emergency |
Legend | Eye Wash Station. |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Header Background Color | Green |
OSHA Compliant | Yes |
Header Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Sign Legend Color | Black, Green |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees F to 230 Degrees F |
Sign Legend Text Color | Black, Green |
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUGFONES Earplug/Phn Set Blu/Yel (PG-UY)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLXL001200)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (3ZDR8)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 080)
- BRADY Eye Wash Sign, 10" Height, 7" Width, Aluminum, Rectangle, English (49009)
- BRADY Smoking Area Sign, 14 in H, 10" W, Plastic, Rectangle, English, 103844 (103844)
- BRADY Restroom Sign, 10X14", Bk/Wht, Men, Eng, 43493 (43493)
- BRADY Repair Tag, 5 3/4 in Height, 3 in Width (86449)
- BRADY Eye Wash Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1EW03A)
- BRADY Eye Wash Sign, 10X14", Self-Adhes., 122612 (122612)
- NMC Employees Only Sign, M57R (M57R)
- Brady Signs