Shop All Facility Signs
Brady
Eye Wash Sign, 12X18", GRN/WHT, Eye Wash, 49044
Mfr # 49044
Zoro # G1213150
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Eye Wash
- Height 12 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49044
- Zoro # G1213150
- UPC # 754473490447
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 18 in |
Height | 12 in |
Details
Item | Eye Wash Sign |
Header | No Header |
Legend | Eye Wash |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.055 in |
Sign Legend Color | Green |
Double-Sided | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees F to 180 Degrees F |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | Green |
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 12 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 3XL (BB800FG (3XL))
- HONEYWELL MILLER Fall Protection Harness, Vest Style, 420 lb Weight Capacity, Steel D-Ring, 2XL/3XL, Yellow (H11110023)
- PIG Tank Spill Containment Tray 60" L x 30" W x 4.5" H (PAK640)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L Size, Gauntlet, Red, PR (INDI-CCP-04-L)
- BRADY Rigid Sign, High Visibility (45370)
- BRADY Sign, Facility, Must Wash Hands, 10X7, Sign Material: Aluminum, 47646 (47646)
- BRADY Warning Sign, 7X10", BK/ORN, ENG, Text, Sign Background Color: Orange, 84483 (84483)
- BRADY Eye Wash Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (49010)
- BRADY Safety Sign, 7X10", Black/Yellow, Legend Style: Text, 123845 (123845)
- BRADY Safety Shower Sign, 12" Height, 18" Width, Plastic, Rectangle, English (49043)
- BRADY Sign, Eye Wash, 10X14", Grn/Wht, Eng, Surf, Height: 10", 43481 (43481)
- Brady Facility Signs