Shop All Facility Signs
Brady
Eye Wash Sign, 10X14", Self-Adhes., 122612
Mfr # 122612
Zoro # G1212895
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Legend Eye Wash Station. Keep Area Clear.
- Height 10 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122612
- Zoro # G1212895
- UPC # 754473715595
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Eye Wash Sign |
Header | Emergency |
Legend | Eye Wash Station. Keep Area Clear. |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.01 in |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Green |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees F to 230 Degrees F |
Header Legend Color | White |
Header Background Color | Green |
Sign Legend Text Color | Green |
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Eye Wash Station. Keep Area Clear., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS RONIN CHEST RIG, OLIVE DRAB (MCR7-001)
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Evaporative Cooling, Blue (6715CT)
- MILWAUKEE TOOL Gloves, Work, Nitrile Dipped, Red, Large (48-22-8902)
- CONDOR FR Rain Bib Overall, Green, M (1FAZ7)
- BRADY Eye Wash Sign, 5X3-1/2", Polyester, 83935 (83935)
- BRADY Sign, Caution, 7X10", Black/Yellow, Legend: Watch Your Head, 127718 (127718)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (127383)
- BRADY Eye Wash Sign, 12X18", Wht/Grn, Ps, Eng, 80704 (80704)
- BRADY First Aid Sign, 7X10", GRN/Glow, ENG, SP721G (SP721G)
- BRADY Facility Sign, Bilingual, Plastic, 10X14 in, 125503 (125503)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Z43 (473Z43)
- Brady Facility Signs