Shop All Facility Signs
Brady
Eye Wash Sign, 10" Height, 7" Width, Polyester, Rectangle, English
Mfr # 45157
Zoro # G8607291
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Legend Eye Wash Station.
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 45157
- Zoro # G8607291
- UPC # 754473451578
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Eye Wash Sign |
Header | Emergency |
Legend | Eye Wash Station. |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Green |
Sign Legend Color | Black, Green |
Header Legend Color | White |
ANSI Compliant | Yes |
Sign Legend Text Color | Black, Green |
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (103-3830)
- SAFETY TECHNOLOGY INTERNATIONAL Replacement Horn (STI-1102)
- CONDOR Back Stp Vest, Unrated Yellow/Green, S/M (786F29)
- 212 PERFORMANCE 6-Pack of Molded EVA Foam Knee Pads (FKP-06-6PK)
- BRADY Security Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (123535)
- BRADY First Aid Sign, 10X14", R/WHT, First Aid, 22667 (22667)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25, 87001 (87001)
- BRADY Restroom Sign, Eng, Plastic, 7 x10, Wht/Blue, 123880 (123880)
- BRADY Spill Station Sign, 8" Height, 15" Width, Acrylic, Rectangle, English (V2SS24A)
- BRADY Emergency Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (90551)
- NMC First Aid Station Sign - Bilingual, M737RB (M737RB)
- Brady Signs