Shop All Facility Signs
Brady
Eye Wash Sign, 10" Height, 7" Width, Aluminum, Rectangle, English
Mfr # 49009
Zoro # G8606129
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Legend Eye Wash Station.
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49009
- Zoro # G8606129
- UPC # 754473490096
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Eye Wash Sign |
Header | Emergency |
Legend | Eye Wash Station. |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black, Green |
Header Background Color | Green |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
OSHA Compliant | Yes |
Header Legend Color | White |
Sign Legend Text Color | Black, Green |
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JT40)
- JESSUP GRIPTAPE Griptape Roll, 11" x 60 ft., Black (3100-11-SB)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (23212)
- IMPACTO Impact Gloves, L, Bl/Gr, SuedeLeather, Right (50110110042)
- BRADY Eye Wash Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (49010)
- BRADY Eye Wash Sign, 10X14", Self-Adhes., 122612 (122612)
- BRADY Sign, Safety Reminder, 10X14, Red/White, 122297 (122297)
- BRADY Eye Wash Sign, 7X10", WHT/GRN, SYM, SURF, 25167 (25167)
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- BRADY Eye Wash Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1EW03A)
- SIGNMISSION Sign, 7" H, Aluminum, Please Ring Door Bell For Service Sign, Landscape, L-17580 (OS-NS-A-710-L-17580)
- Brady Signs