Shop All Chemical, Gas & Hazardous Material Signs
Brady
Eye Wash Sign, 10" Height, 14" Width, Plastic, Rectangle, English
Mfr # 122500
Zoro # G8614328
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Eye Wash
- Legend Keep Area Clear
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122500
- Zoro # G8614328
- UPC # 754473714420
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Eye Wash Sign |
Header | Eye Wash |
Legend | Keep Area Clear |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Black, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | Yellow |
OSHA Compliant | Yes |
Sign Legend Color | Yellow |
Header Background Color | Black |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
Sign Legend Text Color | Yellow |
Description
Eye Wash Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Eye Wash, Legend Keep Area Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Eye Protection Required When Soldering, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-SF-D-710-L-10608)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, 2XL (66111303XXL)
- 3M SPEEDGLAS Protection Plate, Polycarbonate, PK10 (04-0270-01)
- TOUGH GUY Door Barricade Sign, 14 in Height, 32 in to 52 in Width, Aluminum, Nylon, Horizontal Rectangle (320211)
- BRADY DOT Container Label, 4" H, 4" W, 121065 (121065)
- BRADY Warning Sign, 7 in H, 10 in W, Rectangle, English, 126564 (126564)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 126396 (126396)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63447 (63447)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93569 (93569)
- BRADY Chemical Sign, 7 in H, 10 in W, Rectangle, English, 125697 (125697)
- NMC Danger Flammable Sign, D531PB (D531PB)
- Brady Signs