Shop All Personal Protective Equipment Signs
Brady
Eye Protection Required
Mfr # 122692
Zoro # G1213342
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye Protection Required
- Height 7 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122692
- Zoro # G1213342
- UPC # 754473716479
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Caution Sign, Rectangle, English, Sign Legend Eye Protection Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Purple (55083)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- MEGACOMFORT Insole, Men 10 to 11/Women 12 to 13, PR (PAMESD)
- AIGNER INDEX Magnetic Label Roll, W 1in, L 50 Ft, Black (MP-100)
- BRADY Permanent Adhesive Label, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English (121086)
- BRADY Arc Flash Protection Label, 6 In. W, PK5, 121080 (121080)
- BRADY Caution Sign, 7X10", BK/Yel, Eng, Text, Sign Material: Plastic (25464)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (124035)
- BRADY Arc Flash Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (EL-1)
- BRADY Sign, Ear Protection, Header Legend Color: Yellow (25469)
- SIGNMISSION OSHA, Do Not Wear Gloves While Operating This Equipment, 5in X 3.5in, 3.5" H, 5" W, Lndscp, PK10 (OS-CS-D-35-L-19149-10PK)
- Brady Signs