Shop All Exit Signs
Brady
Exit Sign, Plastic, Green, Double T-Bar
Mfr # 145482
Zoro # G8633051
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 17-1/4"
- Height 9-1/2"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145482
- Zoro # G8633051
- UPC # 754473543075
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 17-1/4" |
Height | 9-1/2" |
Details
Item | Exit Sign |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Sign Legend Color | White |
Double-Sided | No |
Standards | UL 924 Listed |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 9-1/2 In., Width 17-1/4 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Exit, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Helmet Cover, For Use With 3M Hard Hats With Face Shield Holder Silver (FC1-AL)
- DEFENDER SAFETY A6 Cut Gloves, 13G Liner, Back Hand Impact Resistant, Level 4 Abrasion, Textured Nitrile Coating , Size L (DXG-E21-618L)
- DANNER Chelsea Boot, D, 12, Brown, PR (15484-12D)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- BRADY Exit Sign, English, 14 in W, 10 in H, Polyester, White (80250)
- BRADY Directional Sign, No Text, 9" W, 5" H, Polyester, White (81891)
- BRADY Exit Sign, English, 14" W, 10" H, Fiberglass, White (47288)
- BRADY Emergency Exit Sign, English, 14" W, 6-1/2" H, Polyester, White (84661)
- BRADY Emergency Exit Sign, 7"X10", Plastic (90944)
- BRADY Exit Sign, 5x14", GRN/WHT, Exit, SURF, PK10 (81920)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H93)
- Brady Signs