Shop All Exit Signs with Lights
Brady
Exit Sign, Green
Mfr # 56908
Zoro # G804994861
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/4 in
- Height 7 1/2 in
- Housing Color - Emergency Lighting and Exit Signs White
- Standards NEC Compliant, NFP Compliant, OSHA 29 CFR 1910.37
- Includes Back-Up Battery Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 56908
- Zoro # G804994861
- UPC # 754473569082
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 12 1/4 in |
Height | 7 1/2 in |
Overall Width | 12 1/4 in |
Letter Size | 6 in |
Depth | 2 1/2 in |
Text Size | 6 in High |
Text Height | 6 in |
Overall Depth | 2 1/2 in |
Overall Height | 7 1/2 in |
Description
Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs No Directional Indicators, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- BRADY Lockout Padlock, Blue, 1-13/16" H Body, PK6 (ALU-BLU-76ST-KA6PK)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0336BL)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign (CX61)
- LITHONIA LIGHTING Exit Sgn, Alum, Blk, 11 3/8in, 2W (LE S 1 R EL N SD)
- FULHAM LED Emergency Exit Sign, Slim Wet, Green, FHEX26G (FHEX26G)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 11 3/8in, 2W (LE S W 1 R)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, White/Red, 2 Faces, Wall/Ceiling Mounting (CCRRC)
- LUMAPRO Ext Sgn, Alum, Silvr, 14 9/16in, 3W (53RH96)
- FULHAM Exit Sign, Red Letter, 2 Faces (FHEX26R)
- Brady Signs