Shop All Exit Signs
Brady
Exit Sign, English, 14" W, 10" H, Fiberglass, White
Mfr # 47288
Zoro # G0133472
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 47288
- Zoro # G0133472
- UPC # 754473472887
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Description
Exit Sign, Rectangle, English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY SAFETY Series Safety Glasses, HardCoated Lens, Polycarbonate Lens (25627)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 1200 (60DY37)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- BRADY Emergency Exit Sign, English, 10" W, 7" H, Polyester, White (90109)
- BRADY Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, White (38800)
- BRADY Exit Sign, English, 14 in W, 10 in H, Polyester, White (80250)
- BRADY EXit Sign, 8-1/4X15", GRN/SIL, EXit, ENG (112653B)
- BRADY EXit Sign, 10X14", R/WHT, EXit, ENG, TeXt (80284)
- BRADY Exit Sign, 5x14", GRN/WHT, Exit, SURF, PK10 (81920)
- SIGNMISSION OSHA Sign, Emergency Exit This Door Is Alarmed, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11828)
- Brady Signs