Shop All Exit Signs
Brady
Exit Sign, English, 10 in W, 3 1/2 in H, Plastic, White
Mfr # SP029G
Zoro # G9486032
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit
- Width 10 in
- Height 3 1/2 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SP029G
- Zoro # G9486032
- UPC # 754473443450
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10 in |
Height | 3 1/2 in |
Description
Exit Sign, Rectangle, English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Knee RX Kneeling Mat, Rubber Bottom, Nitrile/PVC Kneeling Pad, Handle, 12 in L x 22 in W, Black (951S1222BL)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Blue X-Large (336BL-21XL)
- JUSTRITE 5 gal white Polyethylene HPLC Spill Tray (84003)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXU7)
- BRADY Exit Sign, 7X10", R/WHT, PLSTC, Exit, ENG (22489)
- BRADY Exit Sign, English, 14 in W, 10 in H, Polyester, White (80250)
- BRADY EXit Sign, 8-1/4X15", GRN/SIL, EXit, ENG (112653B)
- BRADY Exit Sign, English, 14" W, 10" H, Fiberglass, White (47288)
- BRADY Emergency Exit Sign, English, 10" W, 7" H, Polyester, White (90109)
- BRADY Exit Sign, 5X14", GRN/Glow, Exit, ENG (90789)
- ACCUFORM Exit Sign, No Exit, 3-1/2"X10 (MLAD505GP)
- Brady Exit Signs