Shop All Exit Signs
Brady
Exit Sign, 7X10", R/WHT, PLSTC, Exit, ENG
Mfr # 22489
Zoro # G8414852
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 22489
- Zoro # G8414852
- UPC # 754473224899
- Country of Origin Mexico
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Sign Legend Color | Red |
Double-Sided | No |
ANSI Compliant | No |
Standards | ASTM D 1593; OSHA 29 CFR 1910.37 |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (N96793L)
- PIG Bio Safety Spill Cleanup Kit, 13-1/4" W (pls1245)
- GRIP GARDS Gloves Stretch Clear Large, PK1000 (303363303)
- TREX BY ERGODYNE Replacement Studs, PK8 (6301)
- BRADY Directional Sign, No Text, 7" W, 2-1/2" H, Polyester, Red, White (90491)
- BRADY Emergency Exit Sign, English, 14" W, 5" H, Plastic (90924)
- BRADY Exit Sign, English, 15" W, 7" H, Polyester, White (114670)
- BRADY Emergency Exit Sign, English, 10" W, 7" H, Polyester, White (90109)
- BRADY Exit Sign, English, 14" W, 10" H, Plastic, White (116087)
- BRADY Exit Sign, 5x14", GRN/WHT, Exit, SURF, PK10 (81920)
- BRADY EXit Sign, 8-1/4X15", GRN/SIL, EXit, ENG (112653B)
- Brady Signs