Shop All Exit Signs
Brady
Exit Sign, 7X10", R/WHT, Exit, ENG, Text
Mfr # 80283
Zoro # G8411687
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 80283
- Zoro # G8411687
- UPC # 754473802837
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Bracket |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.063" |
Legend Style | Text |
Double-Sided | No |
Standards | ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; OSHA 29 CFR 1910.37 |
ANSI Compliant | No |
OSHA Compliant | Yes |
Sign Legend Color | Red |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10pk N95 Valved Respirator (48-73-4014)
- MSA SAFETY Lens Covers, PK25 (456975)
- NMC Earplug Dispenser Large, AEP-D (AEP-D)
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- BRADY Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, White (38800)
- BRADY Directional Sign, No Text, 7" W, 2-1/2" H, Polyester, Red, White (90491)
- BRADY Exit Sign, English, 14 in W, 10 in H, Polyester, White (80250)
- BRADY Emergency Exit Sign, English, 14" W, 5" H, Plastic (90924)
- BRADY Exit Sign, English, 14" W, 10" H, Plastic, White (116087)
- BRADY Emergency Exit Sign, English, 10" W, 7" H, Polyester, White (90109)
- ACCUFORM SAFETY SIGN EMERGENCY EXIT KEEP FRMEXT554VP (FRMEXT554VP)
- Brady Signs