Brady

Exit Sign, English, 10" W, 7" H, Polyester, White


product price: $16.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Legend Exit
  • Width 10"
  • Height 7"
  • Sign Shape Rectangle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # 73509
  • Zoro # G1213062
  • UPC #
    754473735098
  • Country of Origin United States
  • Category Exit Signs

Dimensions

Width 10"
Height 7"

Details

Item Exit Sign
Header No Header
Legend Exit
Sign Shape Rectangle
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Printed Language English
Sign Background Color White
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark Yes
UV Resistant No
Thickness 0.008 in
Sign Legend Color Red
Operating Temp. Range -40 Degrees to 176 Degrees F
Legend Style Text
OSHA Compliant Yes
ANSI Compliant No
Double-Sided No
Standards ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37
Sign Legend Text Color Red

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.