Shop All Exit Signs
Brady
Exit Sign, 7"X10", Polyester
Mfr # 90105
Zoro # G8413382
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90105
- Zoro # G8413382
- UPC # 754473901059
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | No Exit Sign |
Header | No Header |
Legend | No Exit |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.008" |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Red |
Standards | ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37 |
Legend Style | Text |
ANSI Compliant | No |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Absorbent Oil Dri 25# (I05025)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (935CHL)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- CELLUCAP Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, Flat Pack, 1000 Per Case (BIX4HS)
- BRADY Exit Sign, 5x14", GRN/WHT, Exit, SURF, PK10 (81920)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81919)
- BRADY Exit Sign (122693)
- BRADY Exit Sign, English, 15" W, 7" H, Polyester, White (114670)
- BRADY Exit Sign, 7X10", R/WHT, PLSTC, Exit, ENG (22489)
- BRADY Emergency Exit Sign, 7"X10", Plastic (90944)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L88)
- Brady Signs