Shop All Exit Signs
Brady
Exit Sign, 7X10", GRN/WHT, Exit, ENG, Text
Mfr # 22491
Zoro # G8636369
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 22491
- Zoro # G8636369
- UPC # 754473224912
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Standards | ASTM D 1593; OSHA 29 CFR 1910.37 |
Legend Style | Text |
OSHA Compliant | Yes |
ANSI Compliant | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Color | Green |
Double-Sided | No |
Sign Legend Text Color | Green |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Door Blocked Sign, Landscape (OS-NS-D-1014-L-15499)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Dakota Equine (WS-South Dakota Equine)
- AIR SYSTEMS INTL Ambient Air Pump, Hansen, 0 to 15 psi (BAC-20)
- CONDOR Antistatic Glove, 2XL, PR (19L043)
- BRADY Exit Sign, English, 15" W, 7" H, Polyester, White (114670)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81800)
- BRADY Exit Sign (122693)
- BRADY Exit Sign, Aluminum, Red, Surface (145515)
- BRADY Exit Sign, 5X14", GRN/Glow, Exit, ENG (90789)
- BRADY Emergency Exit Sign, English, 14" W, 5" H, Plastic (90924)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, White (480L81)
- Brady Signs