Shop All Exit Signs
Brady
Exit Sign, 5x14", GRN/WHT, Exit, SURF, PK10
Mfr # 81920
Zoro # G8454481
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 81920
- Zoro # G8454481
- UPC # 754473819200
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 5" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Bracket |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.009 in |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Standards | MEA Approved; UL 1994; UL Listed for US |
Sign Legend Color | Green |
ANSI Compliant | No |
OSHA Compliant | No |
Double-Sided | No |
Legend Style | Symbol and Text |
Sign Legend Text Color | Green |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 5 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 1/2 in W, Orange/White (97-01-006-02)
- TRU-SPEC Backpack, Backpack, MultiCam Black, 500 Denier Codura Fabric (4803)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XXL (1830LS-XXL)
- SIGNMISSION OSHA, 7" Height, Rigid Plastic, 10" x 7", Landscape, First Aid with Left Arrow (red on white) (OS-MISC-P-710-L-19495)
- BRADY Exit Sign, English, 14 in W, 10 in H, Polyester, White (80250)
- BRADY Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, White (38800)
- BRADY Exit Sign, English, 14" W, 10" H, Plastic, White (116087)
- BRADY EXit Sign, 8-1/4X15", GRN/SIL, EXit, ENG (112653B)
- BRADY Emergency Exit Sign, 7"X10", Plastic (90944)
- BRADY Emergency Exit Sign, English, 14" W, 5" H, Plastic (90924)
- TCP Tcp Exit Signs (22745)
- Brady Signs