Shop All Exit Signs
Brady
Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF
Mfr # 81800
Zoro # G8416919
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 81800
- Zoro # G8416919
- UPC # 754473818005
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 5" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Bracket |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.045" |
OSHA Compliant | No |
Legend Style | Symbol and Text |
Sign Legend Color | Green |
Operating Temp. Range | -40 Degrees to 158 Degrees F |
Double-Sided | No |
ANSI Compliant | No |
Standards | ASTM D 523; MEA Approved; UL 1994; UL Listed for US |
Sign Legend Text Color | Green |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (VEN6143N)
- NMC Danger Combustible Sign, D660PB (D660PB)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-L)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96695L)
- BRADY Exit Sign, English, 15" W, 7" H, Polyester, White (114670)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81919)
- BRADY Exit Sign, 5x14", GRN/WHT, Exit, SURF, PK10 (81920)
- BRADY Directional Sign, No Text, 7" W, 2-1/2" H, Polyester, Red, White (90491)
- BRADY Emergency Exit Sign, English, 14" W, 5" H, Plastic (90924)
- BRADY Exit Sign, English, 14" W, 10" H, Plastic, White (116087)
- SIGNMISSION ANSI Caution Sign, Exit W/ Left Arrow, 10in X 7in Decal, 7" x 10", Landscape, Exit with Left Arrow (OS-CS-D-710-L-19752)
- Brady Exit Signs