Shop All Exit Signs
Brady
EXit Sign, 5X14", GRN/Glow, EXit, ENG
Mfr # 90591
Zoro # G7393780
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90591
- Zoro # G7393780
- UPC # 754473905910
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 5" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Bracket |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.008" |
Sign Legend Color | White |
Double-Sided | No |
ANSI Compliant | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Standards | ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.106; OSHA 29 CFR 1910.37 |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hi-Vis Rain Pants, XL, Orange (S37411)
- HOTHANDS Body Warmer, 5 in. x 3-3/4 in. (HH1ADHPDQ240E)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 45gal (RC45)
- NMC Flammable Dot Placard Sign, 1223, Material: Pressure Sensitive Removable Vinyl .0045 (DL182PR)
- BRADY EXit Sign, 8-1/4X15", GRN/SIL, EXit, ENG (112653B)
- BRADY Exit Sign (122693)
- BRADY Exit Sign, English, 15" W, 7" H, Polyester, White (114670)
- BRADY Exit Sign, 5x14", GRN/WHT, Exit, SURF, PK10 (81920)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81800)
- BRADY Exit Sign, English, 14" W, 10" H, Plastic, White (116087)
- SIGNMISSION OSHA Sign, Emergency Exit Alarm Will Sound When Opened, 18in X 12in Decal, 12"W, 18" L, Landscape (OS-NS-D-1218-L-11813)
- Brady Signs