Shop All Exit Signs
Brady
Exit Sign, 5X14", GRN/Glow, Exit, ENG
Mfr # 90589
Zoro # G8645539
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90589
- Zoro # G8645539
- UPC # 754473905897
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 5" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Bracket |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.008 in |
Standards | ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.106; OSHA 29 CFR 1910.37 |
ANSI Compliant | No |
Sign Legend Color | White |
Double-Sided | No |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 5 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- XPOSURE GUARD Hooded MP Coverall, 25 PK, Non-Woven Laminate (XGMPS1275X)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTIBLK-04-L)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Rigid Plastic, Oxygen Storage, Landscape (OS-DS-P-710-L-1850)
- BRADY EXit Sign, 8-1/4X15", GRN/SIL, EXit, ENG (112653B)
- BRADY Exit Sign, English, 14" W, 10" H, Plastic, White (116087)
- BRADY Exit Sign, 5X14", GRN/Glow, Exit, ENG (90789)
- BRADY Emergency Exit Sign, English, 10" W, 7" H, Polyester, White (90109)
- BRADY Exit Sign (122693)
- BRADY Emergency Exit Sign, English, 14" W, 5" H, Plastic (90924)
- NMC To Exit Sign (M71A)
- Brady Exit Signs