Shop All Exit Signs
Brady
Exit Sign
Mfr # 122693
Zoro # G7416381
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 122693
- Zoro # G7416381
- UPC # 754473716486
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Not An Exit Sign |
Header | No Header |
Legend | Not An Exit |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.01 in |
ANSI Compliant | No |
Standards | ASTM D 2979 |
Sign Legend Color | Black, Red |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Symbol and Text |
OSHA Compliant | No |
Double-Sided | No |
Sign Legend Text Color | Black, Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Not An Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 110 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152381)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black (11605)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Tan (4010)
- DIXON Thermoplastic Cap with Chain 2-1/2"-NST (PFCW250F)
- BRADY Exit Sign, English, 14 in W, 10 in H, Polyester, White (80250)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81800)
- BRADY Emergency Exit Sign, English, 14" W, 5" H, Plastic (90924)
- BRADY Exit Sign, English, 14" W, 10" H, Plastic, White (116087)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81919)
- BRADY Exit Sign, 5X14", GRN/Glow, Exit, ENG (90789)
- NMC Not An Exit Sign, English, Spanish (M695PC)
- Brady Signs