Shop All Sign Holders
Brady
Evacuation Map Holder, Glow, 11 x 11-1/2
Mfr # 102851
Zoro # G5203615
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Material Acrylic
- Color Black, Clear, Red
- Width 11 1/2 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 102851
- Zoro # G5203615
- UPC # 754473016401
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 1/2 in |
Height | 11 in |
Overall Height | 11 in |
Overall Width | 11 1/2 in |
Details
Item | Evacuation Map Holder |
Mounting Style | Surface |
Material | Acrylic |
Color | Black, Clear, Red |
Product Type | Evacuation Map Holder |
Mounting Method | Screw |
Includes | Glow in the Dark |
Description
Evacuation Map Holder, Mounting Style Surface, Overall Height 11 in, Overall Width 11 1/2 in, Material Acrylic, Color Black, Clear, Red, Includes Glow in the Dark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- NMC Danger Hard Hat Area Sign - Bilingual (SPSA104R)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950-4/S/MGN)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Medium, REG (105784-BLMMREG)
- BRADY Evacuation Map Holder, 15 x 17-1/2 In. (102852)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- BRADY Sign Stand, Steel, For Roll-Ups Signs (57069)
- BRADY Evacuation Map Holder (102849)
- UNIVERSAL Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, PK2 (UNV76883)
- AZAR DISPLAYS 11"W x 3"H Two-Sided Nameplate, PK10 (192806)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Landscape, 11"x8-1/2", CL (DEF68301)
- Brady Sign Holders