Shop All Sign Holders
Brady
Evacuation Map Holder, 15 x 11 In.
Mfr # 45381
Zoro # G5512911
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue on White
- ADA Compliance No
- Width 11"
- Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 45381
- Zoro # G5512911
- UPC # 754473453817
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11" |
Height | 15" |
Overall Height | 15 7/8 in |
Overall Width | 11 7/8 in |
Details
Item | Evacuation Map Holder |
Material | Plastic |
Color | Blue on White |
ADA Compliance | No |
Product Type | Evacuation Map Holder |
Mounting Method | Screw |
Description
Evacuation Map Holder, Overall Height 15 7/8 in, Overall Width 11 7/8 in, Material Acrylic, Color Blue, White, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Original Ride Roper Western Boot, 11W (FQ0001108)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 4 in Polyester Lbls Red 550 Pieces (175397)
- VIKING Open Road 150D Suit - Black (2900BK-M)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- BRADY Evacuation Map Holder, 15 x 17-1/2 In. (102852)
- BRADY Evacuation Map Holder (102849)
- BRADY Sign Stand, Steel, For Roll-Ups Signs (57069)
- BRADY Evacuation Map Holder, Glow, 11 x 11-1/2 (102851)
- AZAR DISPLAYS 72"L x 7" H Clear C-Channel, PK5 (600087)
- AZAR DISPLAYS 7"W x 5"H Dual Acrylic Frame, PK10 (107723)
- Brady Signs