Shop All Equipment & Container Labels
Brady
Equipment Label, Black/Yellow, PK5, 86175
Mfr # 86175
Zoro # G4763175
product price: $12.85
/pk 5, $2.57/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Instruction
- Language English
- Legend Before Cleaning or Servicing Disconnect Power Supplies
- Material Polyester
- Legend/Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86175
- Zoro # G4763175
- UPC # 754473861759
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/200 in |
Description
Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Chemical Storage Area, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, L, Fits Chest 44" (600-OS-L)
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- VIKING Viking Journeyman PVC Pant Green (4110P-L)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-NA_7x10 (U1-1017-NA_7x10)
- BRADY Label, GHS Environmental, Vinyl, 4/Sheet (118865)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65502 (65502)
- BRADY Multitag(r) Hldr, 8-1/4 x 2-1/4 In, PK10 (MUL-EITHUSA01)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81874 (81874)
- BRADY Non Hazardous Waste Label, 6 In. H, PK50 (121159)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L, 121129 (121129)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC310 (LELC310)
- Brady Equipment & Container Labels