Shop All Equipment & Container Labels
Brady
Equipment Label, Black/Yellow, PK5, 86174
Mfr # 86174
Zoro # G4763166
product price: $12.59
/pk 5, $2.52/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Instruction
- Language English
- Legend Before Cleaning or Servicing Disconnect Power Supplies
- Material Polyester
- Legend/Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86174
- Zoro # G4763166
- UPC # 754473861742
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/200 in |
Description
Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Before, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Orange (6016OXL)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP36)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A1B6U001)
- BRADY Waste Label, 6 In. H, 6 In. W, PK500 (63240)
- BRADY Label, GHS Corrosive, Paper, 39/Sheet (118893)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 65367 (65367)
- BRADY Danger Label, 5 In. W, 3-1/2 In. H, PK8, 21002LS (21002LS)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66063 (66063)
- BRADY Label, GHS Health Danger, Paper, 39/Sheet (118905)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- Brady Equipment & Container Labels