Shop All Equipment & Container Labels
Brady
Equipment Label, 5 In. W, PK5, 86215
Mfr # 86215
Zoro # G3973846
original price:
$14.59
5% off
new price: $13.85
/pk 5, $2.77/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Legend Danger Do Not Operate W/O Guards In Place
- Material Polyester
- Legend/Background Color Black, White/Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86215
- Zoro # G3973846
- UPC # 754473862152
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/200 in |
Description
Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend DO NOT OPERATE WITHOUT GUARDS IN PLACE, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XXL)
- MECHANIX WEAR Mechanics Gloves, 2XL, Gray/White, Mesh (MSV-00-012)
- MUTUAL INDUSTRIES Polyethylene Underground Force Main Dete, 3 inch Height, 9 in Width, Poly (17774-81-3000)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/8)
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 3/4 in High, 3 in Wide, 25 Pack (65520)
- BRADY Machine/Equipment Label, English, PK5 (86783)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L, 121129 (121129)
- BRADY Label, GHS Explosive, Paper, 39/Sheet (118869)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121154)
- BRADY Danger Tag, 5-3/4 x 3 In, Vinyl, Met, PK25 (76188)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Equipment, PK5 (LECN362)
- Brady Safety Labels