Shop All Identification Labels
Brady
Equipment Label, 5 In. W, English, PK5
Mfr # 86890
Zoro # G4839983
product price: $12.23
/pk 5, $2.45/ea
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86890
- Zoro # G4839983
- UPC # 754473868901
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Hands Out Of Machinery., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Hoodoo FR, Inherent Flame Resistant Neck Gaiter (19350)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- BRADY Cleaning Kit for BMP71 Label Printer (M71-CLEAN)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- BRADY Caution Label, 3-1/2 x 5, Self-Adhes. (83925)
- BRADY Chemical Label, 5 In. W, 5 In. H, PK25 (26117LS)
- BRADY Symbol Label, Arrow, 2-1/4 In. H, PK10 (1534-ARO)
- BRADY Brady Arc Flash Labels, Warning Arc Flash & Shock Hazzard, 2in X 4in, Black/Orange/White (101517)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89176 (89176)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR25)
- Brady Identification Labels