Shop All No Smoking Signs
Brady
Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English
Mfr # 86901
Zoro # G4840001
product price: $12.79
/pk 5, $2.56/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Flammable. No Smoking or Open Flames.
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86901
- Zoro # G4840001
- UPC # 754473869014
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Flammable. No Smoking Or Open Flames., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Indoor Wide View Domevex Z Bkt, 24 (SCVI-24Z-5DP)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10W)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Flexible Cement (SSTDPB2X423506)
- MILWAUKEE TOOL Safety Helmet Sweat Band, For Use With Milwaukee Safety Helmets Black (48-73-1092)
- BRADY No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 131782 (131782)
- BRADY No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 123920 (123920)
- BRADY No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, 127999 (127999)
- BRADY Caution No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 88345 (88345)
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- BRADY Safety Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 87796 (87796)
- NMC No Smoking Eating Or Drinking In This Area Sign, M760RB (M760RB)
- Brady Signs