Shop All Identification Labels
Brady
Equipment Label, 3-1/2, 5 In. W, PK5
Mfr # 86294
Zoro # G2837791
original price:
$13.19
7% off
new price: $12.23
/pk 5, $2.45/ea
$12.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Warning
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86294
- Zoro # G2837791
- UPC # 754473862947
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Machine Starts Automatically, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL401 M 020)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX377XL-09)
- 3M Hlf Msk Resp 6503QL, L, Filter, P100, PK2 (29WT70-4JG27)
- ERGODYNE Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large (16624)
- BRADY Chemical Label, 5 In. W, 5 In. H, PK25 (26117LS)
- BRADY Label (B33-7-435)
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- BRADY Label (B33-18-439)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (76206)
- BRADY Vinyl NFPA Label, 8"H X 3"W, PK500 (121162)
- NMC Certified Forklift Driver Hard Hat Label, Pk25 (HH66)
- Brady Identification Labels