Shop All Equipment & Container Labels
Brady
Empty Drum Warning Label, 4 In. H, PK100
Mfr # 814LS
Zoro # G4082181
product price: $61.19
/pk 100, $0.61/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend Last Contained_______Attention! This Container Hazardous When Empty, Empty Containers May Contain Explosive Vapors or Dangerous Residues¿etc
- Material Paper
- Height 4"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 814LS
- Zoro # G4082181
- UPC # 754473947880
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4" |
Width | 4" |
Label Height | 4 in |
Label Width | 4 in |
Details
Item | DOT Handling Label |
Language | English |
Legend | Last Contained_______Attention! This Container Hazardous When Empty, Empty Containers May Contain Explosive Vapors or Dangerous Residues¿etc |
Material | Paper |
Header | No Header |
Shape | Square |
Self-Adhesive | Yes |
Background Color | Blue |
Legend Color | White |
Legend Style | Symbol and Text |
Write on Surface | Yes |
Message | Attention! This container hazardous when empty¿ |
Handling Label/Placard Type | Waste |
DOT/UN Product Form | Label |
Labels per Roll | 100 |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Attention! This container hazardous when empty�, Label Width 4 in, Label Height 4 in, Material Paper, Labels per Roll 100, Background Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 3/8 in. Heavy Duty Letter Set (21151)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-531VP)
- NMC Danger Diesel No Smoking Label, Pk5 (D18AP)
- BRADY Emergency Stop Legend Plate Label, 22mm, Black on Yellow, THTEP-248-593YL (THTEP-248-593YL)
- BRADY Emergency Stop Legend Plate Label, 30mm, Black on Yellow (THTEP-197-593YL)
- BRADY Label, GHS Acute Toxic, Vinyl, 4/Sheet (118859)
- BRADY Label, GHS Health Danger, Vinyl, 4/Sheet (118853)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60284 (60284)
- BRADY Non Hazardous Waste Label, 6 In. H, PK50 (121159)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, SBLSPS374 (SBLSPS374)
- Brady Equipment & Container Labels