Shop All Label Maker & Printer Accessories
Brady
Empty 3 in Core Diameter for ALF14-25 Label Application 7.48 in H x 0.875 in W
Mfr # APL-2223-CF
Zoro # G208584712
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ALF14-25;BBP11;BBP12;i5100;i7100;PR Plus;IP Series;THT 3" Core Printers
- Width 0.875 in
- Color White
- Size 7.48 in H x 0.875 in W
- Height 7.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # APL-2223-CF
- Zoro # G208584712
- UPC # 888434134436
- Country of Origin Belgium
- Category Label Maker & Printer Accessories
Dimensions
Width | 0.875 in |
Size | 7.48 in H x 0.875 in W |
Height | 7.48 in |
Details
Item | Empty Material Core |
For Use With | ALF14-25;BBP11;BBP12;i5100;i7100;PR Plus;IP Series;THT 3" Core Printers |
Color | White |
Description
A place for everything, and everything in its place - use this empty core to hold your pre-printed labels to be applied with the ALF14-25. Designed to be used with the ALF14-25 for label application.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Sign Holder, Freestandng, 8-1/2x11, Acrylic (38020)
- LEARNING RESOURCES Magnetic Create-a-Space™ Storage Bins (3807)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- LEARNING RESOURCES Create-A-Space Storage Center, White (3806W)
- BRADY Label Maker Attachment (M210-TOOL)
- BRADY Magnet Attachment (M21-MAGNET)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- BRADY Battery, Chemistry Lithium-Ion (M210-BATTERY)
- BRADY Printer Case (M211-HC)
- BRADY Printer Kit (M211-KIT)
- DYMO Diskette Label, 3-1/2", 320/Roll, White (30324)
- Brady Labels & Label Makers