Shop All Label Maker & Printer Accessories
Brady
Empty 3 in Core Diameter for ALF14-25 Label Application 7.48 in H x 0.5 in W
Mfr # APL-1270-CF
Zoro # G708584670
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALF14-25;BBP11;BBP12;i5100;i7100;PR Plus;IP Series;THT 3" Core Printers
- Width 0.5 in
- Color White
- Height 7.48 in
- Size 7.48 in H x 0.5 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # APL-1270-CF
- Zoro # G708584670
- UPC # 888434134429
- Country of Origin Belgium
- Category Label Maker & Printer Accessories
Dimensions
Width | 0.5 in |
Height | 7.48 in |
Size | 7.48 in H x 0.5 in W |
Details
Item | Empty Material Core |
For Use With | ALF14-25;BBP11;BBP12;i5100;i7100;PR Plus;IP Series;THT 3" Core Printers |
Color | White |
Description
A place for everything, and everything in its place - use this empty core to hold your pre-printed labels to be applied with the ALF14-25. Designed to be used with the ALF14-25 for label application.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Plastic, 11"x17", 25/BX, Clear Vinyl 25PK (CLI46117)
- PARTNERS BRAND Flat Mailers, 11" x 13 1/2", Kraft, 100/Case (RM3)
- QUARTET Board, Glass, Pad, 18X6 (QRTGDP186B)
- PELICAN Pick N Pluck Foam for 1650 (1652)
- BRADY Printer Roller (153663)
- BRADY Printer Case (M211-HC)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- BRADY M21 Series and BMP51 Printer Accessory, Portable Printer Softcase (BMP-SC-1)
- BRADY HANDIMARK WHITE VINYL LABEL TAPE 1/2IN X 50FT INDUSTRIAL LABEL (42018 Y6084)
- BRADY Battery Cover (M210-BATTCOV)
- BROTHER Label Tape, 3-1/2"x1-1/2", 400, White (DK-1208)
- Brady Labels & Label Makers