Shop All Equipment & Container Labels
Brady
Emergency Stop Legend Plate Label, 22mm, White on Red, THTEP-248-593RD
Mfr # THTEP-248-593RD
Zoro # G7201607
product price: $85.55
/pk 25, $3.42/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White on Red
- Legend Emergency Stop
- Language English
- Material Polyester
- Legend/Background Color White/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP-248-593RD
- Zoro # G7201607
- UPC # 662820810605
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Diameter | 3.5 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Diameter | 3 1/2 in |
Details
Color | White on Red |
Item | Legend Plate Label |
Legend | Emergency Stop |
Language | English |
Material | Polyester |
Legend/Background Color | White/Red |
For Use With | 22mm Push Buttons |
Shape | Round |
Background Color | Red |
Legend Color | White |
Product Type | Legend Ring |
Compatible with Series | R4400, R6000 |
Description
Legend Plate Label, Round, Legend Emergency Stop, For Use With 22mm Push Buttons, Legend/Background Color White/Red, Material Polyester, Diameter 3.5 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Electrical Glove Protector, 8, White, PR (3RNA3)
- IRONCAT MIG Welding Gloves, Goatskin Palm, M, 12PK (6143/M)
- ALLEGRO INDUSTRIES Allegro 970073 Coupler (9700-73)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XS, 12PK (34-874)
- BRADY Label, GHS Corrosive, Vinyl, 39/Sheet (118839)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81874 (81874)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86516)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86221 (86221)
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 (26119LS)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60303 (60303)
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- Brady Safety Labels