Shop All Fire Signs
Brady
Emergency Sign, Plastic, Muster Point
Mfr # 139571
Zoro # G8416088
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Muster Point
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 139571
- Zoro # G8416088
- UPC # 754473928841
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Emergency Assembly Sign |
Header | No Header |
Legend | Muster Point |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Sign Legend Color | White |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | White |
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Underground Warning Tape, 1000 ft. (91299)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (19958)
- HONEYWELL MILLER Fall Protection Harness, Vest, H100 Series, 420 lb Capacity, Mating/Tongue Chest/Leg Buckles, L/XL (H13110022)
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG45)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Polyester, Rectangle, English (73657)
- BRADY Emergency Sign, White/Green, Muster Point (139616)
- BRADY Fire Alarm Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FL15A)
- BRADY Fire Extinguisher Sign, Plastic, 18x24" (139612)
- BRADY Safety Sign, Plastic, 10x7, Wht/Blk/Red (127159)
- BRADY Fire Alarm Sign, 12X9", White/Red (70997)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A30)
- Brady Fire Signs