Shop All Fire Signs
Brady
Emergency Sign, Muster Point, 24"W, Eng
Mfr # 139621
Zoro # G8415047
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Muster Point
- Width 24 in
- Height 18 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 139621
- Zoro # G8415047
- UPC # 754473929343
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 24 in |
Height | 18 in |
Details
Item | Emergency Assembly Sign |
Header | No Header |
Legend | Muster Point |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | White |
Legend Style | Text |
OSHA Compliant | Yes |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Text Color | White |
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Sign, 20" W, 14" H, English, Aluminum, Yellow, Legend Style: Blank (C1AC)
- FRIO Insulin Cooling Individual Wallet- Blue- 7 in. x 2.5 in. (1130IndivBl)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Double Face, Red (CELS2RN)
- UNIMED Wire Wall-Mount Glove Box Holder, 4-Box, Horiz, Stainless Steel, White (BHQH004060)
- BRADY Fire Alarm Sign, 10X14", Red/White (127343)
- BRADY Fire Alarm Sign, 7X10", Red/White, Sign Material: Aluminum (127338)
- BRADY Fire Extinguisher Sign, 5-1/2X10", FEXT (45366)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Fiberglass, Rectangle, English (71655)
- BRADY Fire Alarm Sign, 7 in Height, 5 in Width, Polyester, Rectangle, English (73662)
- BRADY Fire Safety Sign, Poly, 10X7", Red/Blk (127160)
- NATIONAL MARKER CO NMC Fire Flange Sign - Fire Extinguisher (M23FR)
- Brady Fire Signs