Shop All Fire Signs
Brady
Emergency Sign, Muster Point, 18 " H, Eng
Mfr # 139576
Zoro # G8648530
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Muster Point
- Width 24 in
- Height 18 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 139576
- Zoro # G8648530
- UPC # 754473928896
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 24 in |
Height | 18 in |
Details
Item | Emergency Assembly Sign |
Header | No Header |
Legend | Muster Point |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Double-Sided | No |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-14W)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1290-RD_7X5 (U5-1290-RD_7X5)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3201HS)
- SPEAKMAN Emergency Shower and Eyewash with Freeze Protection Valve (SE-693-FPV)
- BRADY Fire Ext Sign, 14X10", Black and Wt/Red, Height: 14" (123759)
- BRADY Safety Sign, Plastic, 10x7, Wht/Blk/Red (127159)
- BRADY Fire Extinguisher Sign, 5-1/2X10", FEXT (45366)
- BRADY Fire Extinguisher Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Rectangle, English (47039)
- BRADY Fire Alarm Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FL15A)
- BRADY Fire Extinguisher Sign, 10X7", R/WHT, Width: 7" (25718)
- NMC Fire Exit Sign (FX120RB)
- Brady Fire Signs