Shop All Fire Signs
Brady
Emergency Sign, Muster Point, 14inH, Eng
Mfr # 139575
Zoro # G8464780
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Muster Point
- Width 20 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 139575
- Zoro # G8464780
- UPC # 754473928889
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 20 in |
Height | 14 in |
Details
Item | Emergency Assembly Sign |
Header | No Header |
Legend | Muster Point |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Legend Style | Symbol and Text |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Color | White |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Emergency Assembly Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 14 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- EDWARDS SIGNALING Fire Alarm Battery, 10 Amps (12V10A)
- REFRIGIWEAR Glove Deerskin Latex Coating Xl, PR (0251RGRAXLG)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992X)
- BRADY Emergency Assembly Sign, Plastic, 18"H (139600)
- BRADY Fire Extinguisher Sign, 6 in Height, 8 in Width, Acrylic, Rectangle, English (V1FE15A)
- BRADY Fire Extinguisher Sign, Plastic, 18x24" (139612)
- BRADY Fire Alarm Sign, 10X14", Red/White (127343)
- BRADY Fire Extinguisher Sign, 8X8", WHT/R, ENG (L0FE15A)
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (465R72)
- Brady Signs