Shop All Fire Signs
Brady
Emergency Sign, Muster Point, 10"Hx14"W
Mfr # 139619
Zoro # G1213281
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Muster Point
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 139619
- Zoro # G1213281
- UPC # 754473929329
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Emergency Assembly Sign |
Header | No Header |
Legend | Muster Point |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | White |
ANSI Compliant | Yes |
Legend Style | Text |
Sign Legend Text Color | White |
Description
Emergency Assembly Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, XL (FS99160-E-XL)
- NMC Caution Wheels Must Be Chocked Sign - Bilingual, ESC70PC (ESC70PC)
- SPILLTECH HazMat Tote Spill Kit, 5 gal, Drum, Green (SPKHZ-GTOTE)
- SUPER SMOOTH Specila Event Umbrella; White (SU52885)
- BRADY Emergency Sign, Muster Point, 14inH, Eng (139575)
- BRADY Fire Extinguisher Sign, Plastic, 18x24" (139612)
- BRADY Fire Exit Sign, 10 x 14In, Blk and Red/Wht (127109)
- BRADY Fire Extinguisher Sign, 18 in Height, 4 1/2 in Width, Plastic, Rectangle, English (SP184L)
- BRADY Fire Stairways Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (41062)
- BRADY Emergency Sign, 24 " W, Muster Point 1 (139666)
- NMC Fire Exit Plant Marking Stencil (PMS228)
- Brady Signs