Shop All Fire Signs
Brady
Emergency Sign, B-555 Alum, Muster Point 2
Mfr # 139673
Zoro # G8609382
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Muster Point 2
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 139673
- Zoro # G8609382
- UPC # 754473929862
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Emergency Assembly Sign |
Header | No Header |
Legend | Muster Point 2 |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
Double-Sided | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point 2, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saf Glss Hldr, Case, Clr, Wall Mtg (3TCA6)
- ACCUFORM Chemical Sign, Chemical Name, 10x7 in, Adhesive Vinyl (ZFD841VS)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Black, PR (55346S-BLK-120)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter E 1 pc, 6PK (840806)
- BRADY Fire Safety Sign, Assembly Point, 10"H (139580)
- BRADY Fire Alarm Sign, 12X9", White/Red (70997)
- BRADY Fire Stairways Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (41062)
- BRADY Safety Sign, Plastic, 10x7, Wht/Blk/Red (127159)
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- BRADY Fire Extinguisher Sign, 10" H (139604)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F41)
- Brady Signs