Shop All Facility Signs
Brady
Emergency Sign, 7X10", Blk, Ble/White, 127352
Mfr # 127352
Zoro # G7397551
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Tornado Shelter
- Height 7 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127352
- Zoro # G7397551
- UPC # 754473756871
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Emergency Sign |
Header | Notice |
Legend | Tornado Shelter |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.01 in |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Blue |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Emergency Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 12PK (TTP030PU-080)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993M)
- ALTA Knee Pads, Flex Cap, Gray/Orange, PR (50410.50)
- BRADY Sign, First Aid, 3-1/2X10", Grn/Wht, Eng, 73538 (73538)
- BRADY Eye Wash Sign, 10X14", Self-Adhes., 122612 (122612)
- BRADY First Aid Sign, 10X14", R/WHT, First Aid, 22667 (22667)
- BRADY Sign, Restroom, Bilingual, Plastic, 10X7", Height: 10", 125512 (125512)
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- BRADY Service Sign, 7" Height, 10" Width, Plastic, Rectangle, English (25050)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Ice Cream Sandwiches, D-DC-16-Ice Cream Sandwiches (D-DC-16-Ice Cream Sandwiches)
- Brady Facility Signs